Menu Search
Socket Bit Sockets Hex Bit Socket, 3/8 in. Drive, 1/4 in. x 1-7/8 in. L

JH WILLIAMS #BA-8A

Hex Bit Socket, 3/8 in. Drive, 1/4 in. x 1-7/8 in. L

SKU #66245921165
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Bit Type: Hex, Standard
Drive Size: 3/8 in.
Size: 1/4 in.
Length: 1-7/8 in.
Material: High Polished Chrome Alloy Steel