Menu Search
Socket Bit Sockets Hex Bit Socket, 1/4 in. Drive, 9/64 in. x 1-1/2 in. L

JH WILLIAMS #MA-4-1/2A

Hex Bit Socket, 1/4 in. Drive, 9/64 in. x 1-1/2 in. L

SKU #66245920131
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Bit Type: SAE, Hex
Drive Size: 1/4 in.
Size: 9/64 in.
Length: 1-1/2 in.
Material: High Polished Chrome Alloy Steel