Menu Search
Search
DEWALT #DWMT17174B

Impact Hex Bit Socket, 1/2 in. Drive, 3/8 in.

SKU # 02887571747
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: SAE Impact Hex Bit Socket
Drive Size: 1/2 in.
Size: 3/8 in.
Length: 3-1/16 in.
Material: Black Oxide CR-440 Steel