×

Your shopping cart is empty.

GEARWRENCH 80556

GEARWRENCH  80556

Socket Set 3/8 in. SAE Drive

GEARWRENCH

Manufacturer # 80556

SKU: 09957580556





Product Description

Set Contains: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Socket, one 3 and 6 in. Standard Drive Extension and one 84 Tooth Ratchet.

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Socket Set
Drive: 3/8 in. SAE
Material: Full Polish Chrome
Container: Blow Mold Case

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: