STANLEY #J15007

Impact Socket Adapter, 1 in. Male, 1-1/2 in. Female, 4-3/16 in. L

SKU: 66267938005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Impact Socket Adapter
Female: 1-1/2 in.
Male: 1 in.
Length: 4-3/16 in.
Description
Socket Adapters: Adapter Type - Impact Socket Adapter; Female - 1-1/2 in.; Male - 1 in.; Length - 4-3/16 in.; Additional Information - Finish: Black Oxide, Meets ASME B107.2
Additional Info: Finish: Black Oxide, Meets ASME B107.2