Menu Search

MILWAUKEE #49-66-4422

SHOCKWAVE Impact Duty™ Socket Adapter for SHOCKWAVE Impact Duty

SKU: 04524219530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Socket Adapter for SHOCKWAVE Impact Duty
Length: 2.5 in.
Description
Socket Adapters: Adapter Type - Socket Adapter for SHOCKWAVE Impact Duty; Length - 2.5 in.; Additional Information - Steel; Six-point, deep wells for unyielding bit engagement; Thin wall construction for easy access in tight spaces; Drive Size: 3/8 in.; Size: 3/8 in.; Manufacturer Series - Shockwave Impact Duty
Additional Info: Steel; Six-point, deep wells for unyielding bit engagement; Thin wall construction for easy access in tight spaces; Drive Size: 3/8 in.; Size: 3/8 in.