Menu Search
Socket Adapters Adapter, 3/8 in. Female, 1/2 in. Male, 1-5/16 in. L

JH WILLIAMS #BS-130

Adapter, 3/8 in. Female, 1/2 in. Male, 1-5/16 in. L

SKU #66245921044
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Impact Socket Adapter
Female: 3/8 in.
Male: 1/2 in.
Length: 1-5/16 in.

Socket Adapters: Adapter Type - Impact Socket Adapter; Female - 3/8 in.; Male - 1/2 in.; Length - 1-5/16 in.; Additional Information - Drive Size: 3/8 in., Finish: High-Polished Chrome

Additional Info: Drive Size: 3/8 in., Finish: High-Polished Chrome