You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ZEP MANUFACTURING CO #95124

Hand Cleaner Pumice 4 Gallons Plastic Bottle

SKU # 69085891152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Cleaner
Contents: Pumice
Container Size: 4 Gallons
Container Type: Plastic Bottle
Containers/​Case: 4 One Gallon Bottles per case

Cleanser- Skin Care, Liquid and Cream: Type - Hand Cleaner; Contents - Pumice; Container Size - 4 Gallons; Container Type - Plastic Bottle; Containers/Case - 4 One Gallon Bottles per case; Additional Information - Helps prevent skin damage and keeps them soft and clean, Cherry fragrance, Removes stubborn industrial soils such as inks, resins, paints, adhesives, tar, carbon, and asphalt

Additional Info: Helps prevent skin damage and keeps them soft and clean, Cherry fragrance, Removes stubborn industrial soils such as inks, resins, paints, adhesives, tar, carbon, and asphalt