Menu Search
SAALFELD #2063019

Kimcare Body and Hair Shampoo pH Balanced 1.00 gal Bottle

SKU # 70124198935
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Body and Hair Shampoo
Contents: pH Balanced
Container Size: 1.00 gal
Container Type: Bottle
Containers/​Case: 4

Cleanser- Skin Care, Liquid and Cream: Type - Body and Hair Shampoo; Contents - pH Balanced; Container Size - 1.00 gal; Container Type - Bottle; Containers/Case - 4; Additional Information - EuroBath Shampoo is Gold in Color, Citrus Scented; Manufacturer Series - Kimcare

Additional Info: EuroBath Shampoo is Gold in Color, Citrus Scented