Menu Search
Soaps, Sanitizers, Lotions, and Cream Hand Cleaner, Citrus Orange, Smooth, 1 gal, Pump Bottle

PERMATEX #25219

Hand Cleaner, Citrus Orange, Smooth, 1 gal, Pump Bottle

SKU #68622625219
Manufacturer Series: Fast Orange
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hand Cleaner
Contents: Citrus Orange, Pumice
Container Size: 1.00 gal
Container Type: Pump Bottle
Containers/Case: 4

Permatex Fast Orange Hand Cleaner is a biodegradable hand cleaner containing no petroleum solvents. It cleans hands with a new Permatex exclusive MicroGel technology. This hand cleaner has a fresh citrus scent and contains no artificial fragrances. Both the cream and lotion formulas are available in smooth or pumice. Fast Orange Hand Cleaners contain aloe vera, lanolin, propylene glycol, jojoba oil and vitamin E for skin conditioning.