You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KIMBERLY CLARK #91057

Kimcare Skin Cleanser with Grit, 1.00 gal Bottle, Contents: White/Grit/Orange Scented, 4/Case

SKU # 68065191057
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Cleaning Lotion
Contents: White, Grit, Orange Scented
Container Size: 1.00 gal
Container Type: Bottle
Containers/​Case: 4

Cleanser- Skin Care, Liquid and Cream: Type - Hand Cleaning Lotion; Contents - White, Grit, Orange Scented; Container Size - 1.00 gal; Container Type - Bottle; Containers/Case - 4; Manufacturer Series - Kimcare Industrie