Menu Search
INDUSTRIAL SUPPLIES MISC #2029473

PurellĀ® Sanitizer, Hand, 24 Containers/Case

SKU # 78404196507
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Antibacterial Hand Sanitizer
Contents: Alcohol-Based
Container Size: 4.25 oz
Container Type: Bottle
Containers/​Case: 24

Soaps, Sanitizers, Lotions, and Cream: Type - Antibacterial Hand Sanitizer; Contents - Alcohol-Based; Container Size - 4.25 oz; Container Type - Bottle; Containers/Case - 24; Additional Information - Instant Hand Sanitizer, No water required; Manufacturer Series - Gojo, Purell