Menu Search
Soaps, Sanitizers, Lotions, and Cream Cleaner, Hand, 4 Containers/Case
INDUSTRIAL SUPPLIES MISC #25218

Gent-l-Kleen Cleaner, Hand, 4 Containers/Case

SKU # 78404193605 Manufacturer Series: Orange
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Hand Cleaning Lotion
Contents: Citrus Orange, Pumice
Container Size: 1.00 gal
Container Type: Pump Dispenser
Containers/​Case: 4

Soaps, Sanitizers, Lotions, and Cream: Type - Hand Cleaning Lotion; Contents - Citrus Orange, Pumice; Container Size - 1.00 gal; Container Type - Pump Dispenser; Containers/Case - 4; Manufacturer Series - Gent-l-Kleen, Orange