Menu Search
Soaps, Sanitizers, Lotions, and Cream Skin Lotion, 5 fl oz, Tube

GOJO INDUSTRIES #8140-24

Skin Lotion, 5 fl oz, Tube

SKU #07358208140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Skin Lotion
Contents: Dimethyldioctadecylammonium Chloride, Petrolatum, Glycerine, Cis-1-(3-Chloroallyl)-3,5,7-Triaza-1-Azoniaadamantane Chloride, Vitamin E and Aloe
Container Size: 5 fl oz
Container Type: Tube
Containers/Case: 24

Soaps, Sanitizers, Lotions, and Cream: Type - Skin Lotion; Contents - Dimethyldioctadecylammonium Chloride, Petrolatum, Glycerine, Cis-1-(3-Chloroallyl)-3,5,7-Triaza-1-Azoniaadamantane Chloride, Vitamin E and Aloe; Container Size - 5 fl oz; Container Type - Tube; Containers/Case - 24; Additional Information - Appearance: Cream, Color: White, Odor: Floral, pH: 4.5-9.0, Flash Point: Greater Than 100 deg C

Additional Info: Appearance: Cream, Color: White, Odor: Floral, pH: 4.5-9.0, Flash Point: Greater Than 100 deg C