You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GOJO INDUSTRIES #9022-10

Hand Wipes Alcohol-Based 100 Wipes Box

SKU # 07385298889
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Wipes
Contents: Alcohol-Based
Container Size: 100 Wipes
Container Type: Box
Containers/​Case: 10

Soaps, Sanitizers, Lotions, and Cream: Type - Hand Wipes; Contents - Alcohol-Based; Container Size - 100 Wipes; Container Type - Box; Containers/Case - 10