Menu Search
Soaps, Sanitizers, Lotions, and Cream Hand Sanitizer, Alcohol-Based, 1200 Milliliters, Bottle

GOJO INDUSTRIES #1905-02

PurellĀ® Hand Sanitizer, Alcohol-Based, 1200 Milliliters, Bottle

SKU #07385203130
Manufacturer Series: Ltx
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hand Sanitizers
Contents: Alcohol-Based
Container Size: 1200 Milliliters
Container Type: Bottle
Containers/Case: 2

Soaps, Sanitizers, Lotions, and Cream: Type - Hand Sanitizers; Contents - Alcohol-Based; Container Size - 1200 Milliliters; Container Type - Bottle; Containers/Case - 2; Manufacturer Series - Purell Ltx