GOJO INDUSTRIES #0955-04

Hand Cleaning Lotion Citrus Orange, Pumice 1.00 gal Pump Dispenser

SKU: 07385200955
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hand Cleaning Lotion
Contents: Citrus Orange, Pumice
Container Size: 1.00 gal
Container Type: Pump Dispenser
Containers/Case: 4
Manufacturer Series: Gojo, Natural Orange
Description
Soaps, Sanitizers, Lotions, and Cream: Type - Hand Cleaning Lotion; Contents - Citrus Orange, Pumice; Container Size - 1.00 gal; Container Type - Pump Dispenser; Containers/Case - 4; Manufacturer Series - Gojo, Natural Orange