Menu Search
Soap Dispenser Systems Series NXT Dispenser, Front Push Bar Operation, Wall Mounting, Plastic, Dove Gray, 10.80 in. H

GOJO INDUSTRIES #2220-08

Series NXT Dispenser, Front Push Bar Operation, Wall Mounting, Plastic, Dove Gray, 10.80 in. H

SKU #07385298905
Manufacturer Series: NXT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dispenser
Operation: Front Push Bar
Refills: 2000 ml
Mounting: Wall
Material: Plastic
Material Color: Dove Gray
Depth: 4.5 in.
Height: 10.8 in.
Width: 6.5 in.

GO-JO NXT Dispenser; Operation: Front Push Bar; 2000 ml Refills; Wall Mounting; Plastic; Dove Gray Material; 4.50 in. Depth; 10.80 in. Height; 6.50 in. Width