Menu Search
Soap Dispenser Systems Liquid Soap Dispenser Wall Mount Plastic
GOJO INDUSTRIES #7200-01

GOJO Liquid Soap Dispenser Wall Mount Plastic

SKU # 07385207200 Manufacturer Series: PRO TDX 2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquid Soap Dispenser
Operation: Front Push Bar
Refills: 2000 ml
Mounting: Wall
Material: Plastic

Soap Dispenser Systems: Type - Liquid Soap Dispenser; Operation - Front Push Bar; Refills - 2000 ml; Mounting - Wall; Material - Plastic; Additional Information - Refill Options: GOJO 7272-04, 7282-04, 7250-04 & 7255-04; Manufacturer Series - GOJO PRO TDX 2000

Additional Info: Refill Options: GOJO 7272-04, 7282-04, 7250-04 & 7255-04