Menu Search

GOJO INDUSTRIES #5120-06

PurellĀ® Foam Hand Sanitizer Dispenser Wall Mount Gray Plastic

SKU: 07385205120
Manufacturer Series: FMX-12
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Foam Hand Sanitizer Dispenser
Operation: Front Push Bar
Refills: 1000, 1200 ml
Mounting: Wall
Material: Plastic
Material Color: Gray
Depth: 5.13 in.
Height: 10.56 in.
Width: 6.13 in.
Description
Soap Dispenser Systems: Type - Foam Hand Sanitizer Dispenser; Operation - Front Push Bar; Refills - 1000, 1200 ml; Mounting - Wall; Material - Plastic; Material Color - Gray; Size - Depth - 5.13 in; Size - Height - 10.56 in; Size - Width - 6.13 in; Additional Information - Refill Options: Purell 5091-03, 5190-03, 5191-03, 5192-03, 5198-03 & 5199-03. Included: Key Lock; Manufacturer Series - Purell FMX-12
Additional Info: Refill Options: Purell 5091-03, 5190-03, 5191-03, 5192-03, 5198-03 & 5199-03. Included: Key Lock