Menu Search

GOJO INDUSTRIES #2740-12

GOJO Foam Hand Cleaner Dispenser Wall Mount Gray Plastic

SKU: 07385202740
Manufacturer Series: TFX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Foam Hand Cleaner Dispenser
Operation: Touch Free
Refills: 1200 ml
Mounting: Wall
Material: Plastic
Material Color: Gray
Depth: 4 in.
Height: 10.5 in.
Width: 6 in.
Description
Soap Dispenser Systems: Type - Foam Hand Cleaner Dispenser; Operation - Touch Free; Refills - 1200 ml; Mounting - Wall; Material - Plastic; Material Color - Gray; Size - Depth - 4.00 in; Size - Height - 10.50 in; Size - Width - 6.00 in; Additional Information - Refill Options: GOJO 5361-02, 5362-02 & 5665-02. Included: (3) C Cell Alkaline Batteries; Manufacturer Series - GOJO TFX
Additional Info: Refill Options: GOJO 5361-02, 5362-02 & 5665-02. Included: (3) C Cell Alkaline Batteries