Menu Search

STANLEY #J399

Retaining Ring Plier 5-7/8 in.

SKU: 66267903185
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Retaining Ring Plier
Contents: 1 Internal/External
Size: 1/4 - 43/64 in. External, 3/8 - 9/16 in. Internal
Handles: Convertible Tips
Length: 5-7/8 in.
Description
Snap-Ring Pliers: Type - Retaining Ring Plier; Contents - 1 Internal/External; Size - 1/4 - 43/64 in. External, 3/8 - 9/16 in. Internal; Handles - Convertible Tips; Length - in - 5-7/8 in.; Additional Information - Tip Size: 0.038 in., Tip Angle: 0-deg, Handle Color: Red
Additional Info: Tip Size: 0.038 in., Tip Angle: 0-deg, Handle Color: Red