Menu Search
STANLEY #J389

Plier, Retaining Ring; Fixed Tip Handles; 5-3/8 in. Long

SKU # 66267903176
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retaining Ring Plier
Contents: 1 Internal
Size: 3/8 - 9/16 in. Internal
Handles: Fixed Tips
Length: 5-3/8 in.

Additional Info: Tip Size: 0.038 in., Tip Angle: 0-deg, Handle Color: Red