Menu Search
Snap-Ring Pliers Plier, Retaining Ring; Convertible Tip Handles; 7-3/8 in. Long
STANLEY #375

Plier, Retaining Ring; Convertible Tip Handles; 7-3/8 in. Long

SKU # 66267903168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Retaining Ring Plier
Contents: 1 Internal/External
Size: 1 - 1-7/16 in. External, 1-1/16 - 13/4 in. Internal
Handles: Convertible Tips
Length: 7-3/8 in.

Additional Info: Tip Size: 0.070 in., Tip Angle: 45-deg, Handle Color: Red