STANLEY #251G

Lock Ring Jaw Plier 10-9/16 in.

SKU: 66267903052
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lock Ring Jaw Plier
Size: 1-1/4 in. Jaw
Handles: Plastisol Grip
Length: 10-9/16 in.
Description
Snap-Ring Pliers: Type - Lock Ring Jaw Plier; Size - 1-1/4 in. Jaw; Handles - Plastisol Grip; Length - in - 10-9/16 in.