Menu Search
IRWIN TOOLS #2078900

Vise-GripĀ® Plier, Snap-Ring; 11-1/4 in. Long

SKU # 03854808867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Snap-Ring Pliers
Contents: 4 Interchangeable Tips
Size: 6 in.
Length: 11-1/4 in.

Additional Info: Jaw Length: 6-1/2 in., Jaw Width: 1-7/20 in., Jaw Thickness: 1 in.