CHANNELLOCK #929

Retaining Ring Plier 10 in.

SKU: 02558239011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Retaining Ring Plier
Contents: Blue Grips, Internal and External Ring, Return Spring
Length: 10 in.
Description
Snap-Ring Pliers: Type - Retaining Ring Plier; Contents - Blue Grips, Internal and External Ring, Return Spring; Length - in - 10 in.; Additional Information - Joint Size: 1.25 in. W x 1.00 in. T, Jaw Length: 1.38 in. L
Additional Info: Joint Size: 1.25 in. W x 1.00 in. T, Jaw Length: 1.38 in. L