Menu Search
Smoke Detectors Smoke Alarm, 120VAC, 0.04A, 40-100 deg F, 5.69 in. x 2.25 in. x 5.59 in.

BRK ELECTRONICS #9120LB

Smoke Alarm, 120VAC, 0.04A, 40-100 deg F, 5.69 in. x 2.25 in. x 5.59 in.

SKU #02905451303
Manufacturer Series: 9120
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Smoke Alarm
Temperature: 40-100 deg F(4-38 deg C)
Size: 5.69 x 2.25 x 5.59 in.
Mounting: Junction Box
Operating Voltage: 120VAC
Operating Current: 0.04 A

Alarm; Smoke; 5.69 in. x 2.25 in. x 5.59 in.; Junction Box Mounting; 0.04A, 120VAC Operating; 40-100 deg F