Menu Search
Smoke Detector Alarms Smoke Alarm/Strobe Light 120V Relay & Strobe Light, Power/Alarm LED

MAPLE CHASE CO #242

Smoke Alarm/Strobe Light 120V Relay & Strobe Light, Power/Alarm LED

SKU #02096700242
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Smoke Alarm/Strobe Light
Detector Power: 120V
Max Interconnect Stations: 18 (6 may be heat alarms)
Detector Operation: Dual Ionization
LED/Strobe Type: Relay & Strobe Light, Power/Alarm LED

Smoke Detector Alarms: Type - Smoke Alarm/Strobe Light; Detector Power - 120V; Max Interconnect Stations - 18 (6 may be heat alarms); Detector Operation - Dual Ionization; LED/Strobe Type - Relay & Strobe Light, Power/Alarm LED; Additional Information - Silence Button

Additional Info: Silence Button