MAPLE CHASE CO #4618

Smoke Alarm 120V w/Battery Backup Power/Alarm LED

SKU: 02096704618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Smoke Alarm
Detector Power: 120V w/Battery Backup
Max Interconnect Stations: 12
Detector Operation: Dual Ionization
LED/Strobe Type: Power/Alarm LED
Description
Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 12; Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED; Additional Information - Silence Button
Additional Info: Silence Button