Menu Search
KIDDE #21006376

Smoke Alarm 120V w/Battery Backup Power/Alarm LED 85dB

SKU # 78490800135
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke Alarm
Detector Power: 120V w/Battery Backup
Max Interconnect Stations: 24
Detector Operation: Dual Ionization
LED/​Strobe Type: Power/Alarm LED
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 24; Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB; Additional Information - Front load batttery, alarm memory, tamper resistant, quick-connect wiring pigtail, silence button; Manufacturer Series - Kidde

Additional Info: Front load batttery, alarm memory, tamper resistant, quick-connect wiring pigtail, silence button