Menu Search
Search
GENERAL ELECTRIC #TX-6010-01-1

Smoke Detector, 3V DC, 85dB Horn, Power/Alarm LED, Photoelectric Operation

SKU # 47006904890
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke Alarm
Power Source: 3V DC
Detection Method: Photoelectric
LED/​Strobe Type: Power/Alarm LED
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 3V DC; Detector Operation - Photoelectric; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB; Additional Information - Automatic Drift Compensation Reduces the Chance of a Nuisance Alarm

Additional Info: Automatic Drift Compensation Reduces the Chance of a Nuisance Alarm