Menu Search
Smoke Detector Alarms Smoke Alarm 9V Battery Power/Alarm LED 85dB

BRK ELECTRONICS #FG250RVA-48B

Smoke Alarm 9V Battery Power/Alarm LED 85dB

SKU #02905400930
Manufacturer Series: FG250B
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Smoke Alarm
Detector Power: 9V Battery
Detector Operation: Dual Ionization
LED/Strobe Type: Power/Alarm LED
Horn Output: 85dB

Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 9V Battery; Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB; Additional Information - Silence Button. Carbon Zinc Battery. Meets ULC S531 code for RV's going to CDA. Bulk Pack 48; Manufacturer Series - FG250B

Additional Info: Silence Button. Carbon Zinc Battery. Meets ULC S531 code for RV's going to CDA. Bulk Pack 48