Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Smoke Alarm 120V Power/Alarm LED 85dB

SKU: 02905451300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Smoke Alarm
Detector Power: 120V
Max Interconnect Stations: 18 (12 may be smoke alarms)
Detector Operation: Dual Ionization
LED/Strobe Type: Power/Alarm LED
Horn Output: 85dB
Manufacturer Series: First Alert
Smoke Detector Alarms: Type - Smoke Alarm; Detector Power - 120V; Max Interconnect Stations - 18 (12 may be smoke alarms); Detector Operation - Dual Ionization; LED/Strobe Type - Power/Alarm LED; Horn Output - 85dB; Additional Information - Test/Silence Button.; Manufacturer Series - First Alert
Additional Info: Test/Silence Button.