EATON B-LINE SERIES #SA318GRN120

Slotted Angle 1-5/8 x 3-1/8

SKU: 78101180030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Frame Type: Slotted Angle
Dimensions: 1-5/8 x 3-1/8 in.
Length: 10 ft.
Pieces per Bundle: 10
Bolts/Nuts Per Bundle: 75
Material: Steel
Finish: Green Epoxy
Description
Slotted Angles: Frame Type - Slotted Angle; Dimensions - in - 1-5/8 x 3-1/8; Length - ft - 10; Pieces per Bundle - 10; Bolts/Nuts Per Bundle - 75; Material - Steel; Finish - Green Epoxy