Menu Search
Slide Rails Slide Rail, 31.49 in. D x 19.00 in. W, Steel, Zinc Plated

RITTAL CORP #8613180

Slide Rail, 31.49 in. D x 19.00 in. W, Steel, Zinc Plated

SKU #63988934202
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cabinet Slide Rails
Application: Horizontal Support 19 in.
Dimensions: 31.49 in. D x 19.00 in. W
Material: Steel
Finish: Zinc-plated
Package: 10