RITTAL CORP #8613160

Slide Rail, 23.62 in. D x 19.00 in. W, Steel, Zinc Plated

SKU: 63988934201
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cabinet Slide Rails
Application: Horizontal Support 19 in.
Dimensions: 23.62 in. D x 19.00 in. W
Material: Steel
Finish: Zinc-plated
Package: 10
Description
Slide Rails: Type - Cabinet Slide Rails; Application - Horizontal Support 19 in.; Dimensions - 23.62 in. D x 19.00 in. W; Material - Steel; Finish - Zinc Plated; Package - 10