Menu Search
Slide Rails Slide Rail, 75 lbs, White, 18 in. L

FASTEC #DS200-18W

Slide Rail, 75 lbs, White, 18 in. L

SKU #78972350600
Manufacturer Series: DS200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Slide Rail
Load Capacity - lbs: 75 lb.
Dimensions: L: 18 in.
Finish: White
Package: 100

Slide Rails: Type - Slide Rail; Load Capacity - lbs - 75 lbs; Dimensions - 18 in. L; Finish - White; Package - 100; Additional Information - Self Close Slide Rail; Manufacturer Series - DS200

Additional Info: Self Close Slide Rail