Menu Search
Slide Rails Full Extension Ball Bearing Slide Rail, 100 lbs, Zinc Plated, 28 in. L x 1-13/16 in. H

FASTEC #DS-R668Z-28-CAB

Full Extension Ball Bearing Slide Rail, 100 lbs, Zinc Plated, 28 in. L x 1-13/16 in. H

SKU #78972392510
Manufacturer Series: DS-R668
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cabinet Slide Rail
Load Capacity - lbs: 100 lb.
Dimensions: 28 in. L x 1-13/16 in. H
Finish: Zinc-plated
Package: 10 Set

Slide Rails: Type - Cabinet Slide Rail; Load Capacity - lbs - 100 lbs; Dimensions - 28 in. L x 1-13/16 in. H; Finish - Zinc Plated; Package - 10 Set; Manufacturer Series - DS-R668