Menu Search
Slide Rails Full Extension Ball Bearing Slide Rail, 100 lbs, Zinc Plated, 14 in. L x 1-13/16 in. H
FASTEC #DS-R668Z-14-DWR

Full Extension Ball Bearing Slide Rail, 100 lbs, Zinc Plated, 14 in. L x 1-13/16 in. H

SKU # 78972392555 Manufacturer Series: DS-R668
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drawer Slide Rail
Load Capacity - lbs: 100 lb.
Dimensions: LxH: 14 x 1-13/16 in.
Finish: Zinc-plated
Package: 10 Set

Slide Rails: Type - Drawer Slide Rail; Load Capacity - lbs - 100 lbs; Dimensions - 14 in. L x 1-13/16 in. H; Finish - Zinc Plated; Package - 10 Set; Manufacturer Series - DS-R668