FASTEC #DS-R668Z-12-DWR

Full Extension Ball Bearing Slide Rail, 100 lbs, Zinc Plated, 12 in. L x 1-13/16 in. H

SKU: 78972392553
Manufacturer Series: DS-R668
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drawer Slide Rail
Load Capacity - lbs: 100 lb.
Dimensions: LxH: 12 in. x 1-13/16 in.
Finish: Zinc-plated
Package: 10 Set
Description
Slide Rails: Type - Drawer Slide Rail; Load Capacity - lbs - 100 lbs; Dimensions - 12 in. L x 1-13/16 in. H; Finish - Zinc Plated; Package - 10 Set; Manufacturer Series - DS-R668