Menu Search
FASTEC #DS-R668Z-12-CAB

Full Extension Ball Bearing Slide Rail, 100 lbs, Zinc Plated, 12 in. L x 1-13/16 in. H

SKU # 78972392552 Manufacturer Series: DS-R668
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Slide Rail
Load Capacity - lbs: 100 lb.
Dimensions: LxH: 12 in. x 1-13/16 in.
Finish: Zinc-plated
Package: 10 Set

Slide Rails: Type - Cabinet Slide Rail; Load Capacity - lbs - 100 lbs; Dimensions - 12 in. L x 1-13/16 in. H; Finish - Zinc Plated; Package - 10 Set; Manufacturer Series - DS-R668