Menu Search

FASTEC #DS300-DR-14A

Drawer Right Slide Rail, 75 lbs, Almond, 14 in. L

SKU: 78972350890
Manufacturer Series: DS300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drawer Slide Rail
Load Capacity - lbs: 75 lb.
Dimensions: L: 14 in.
Finish: Almond
Description
Slide Rails: Type - Drawer Slide Rail; Load Capacity - lbs - 75 lbs; Dimensions - 14 in. L; Finish - Almond; Manufacturer Series - DS300