Menu Search
FASTEC #DS200-DL-12W

Drawer Left Slide Rail, 75 lbs, White, 12 in. L

SKU # 78972350480 Manufacturer Series: DS200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drawer Slide Rail
Load Capacity - lbs: 75 lb.
Dimensions: L: 12 in.
Finish: White
Package: 100

Slide Rails: Type - Drawer Slide Rail; Load Capacity - lbs - 75 lbs; Dimensions - 12 in. L; Finish - White; Package - 100; Manufacturer Series - DS200