The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
FASTEC #DS300-CR-18A

Cabinet Right Slide Rail, 75 lbs, Almond, 18 in. L

SKU # 78972350950 Manufacturer Series: DS300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Slide Rail
Load Capacity - lbs: 75 lb.
Dimensions: L: 18 in.
Finish: Almond

Slide Rails: Type - Cabinet Slide Rail; Load Capacity - lbs - 75 lbs; Dimensions - 18 in. L; Finish - Almond; Manufacturer Series - DS300