Menu Search
Search
FASTEC #DS200-CR-20W

Cabinet Right Slide Rail, 75 lb's, 20 in. L

SKU # 78972350690 Manufacturer Series: DS200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Slide Rails
Load Capacity - lbs: 75 lb.
Dimensions: L: 20 in.
Finish: White
Package: 100

Slide Rails: Type - Cabinet Slide Rails; Load Capacity - lbs - 75 lb's; Dimensions - 20.0 in. L; Package - 100; Additional Information - Color: White; Manufacturer Series - DS200