Menu Search
Slide Rails Cabinet Left Slide Rail, 75 lbs, Almond, 16 in. L
FASTEC #DS300-CL-16A

Cabinet Left Slide Rail, 75 lbs, Almond, 16 in. L

SKU # 78972350900 Manufacturer Series: DS300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cabinet Slide Rail
Load Capacity - lbs: 75 lb.
Dimensions: L: 16 in.
Finish: Almond

Slide Rails: Type - Cabinet Slide Rail; Load Capacity - lbs - 75 lbs; Dimensions - 16 in. L; Finish - Almond; Manufacturer Series - DS300