Menu Search
Slide Rails Cabinet Left Slide Rail, 75 lb's, 20 in. L
FASTEC #DS200-CL-20W

Cabinet Left Slide Rail, 75 lb's, 20 in. L

SKU # 78972350670 Manufacturer Series: DS200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cabinet Slide Rails
Load Capacity - lbs: 75 lb.
Dimensions: 20.0 in. L
Package: 100

Slide Rails: Type - Cabinet Slide Rails; Load Capacity - lbs - 75 lb's; Dimensions - 20.0 in. L; Package - 100; Additional Information - Color: White; Manufacturer Series - DS200

Additional Info: Color: White