Menu Search
THOMAS & BETTS #RC336

Splice, Compression, 336.4 kcmil (ACSR) Cable

SKU # 78378605124 Manufacturer Series: RC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 19.25 in.
Conductor Type: AL
Cable - ACSR: 336.4 ACSR
Die Index: 655, 1-1/8-1, 1-1/8-2

Additional Info: Application: Full Tension Splice, ACSR, AAAC, AAC