THOMAS & BETTS #RCJ40-BB

Compression Sleeve, Partial Tension, 6.75"L, Aluminum, 4/0 str AL

SKU: 78378605143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Sleeve, Partial Tension
Material: Aluminum
Length: 6.75 in.
Conductor Type: AL
Cable - Stranded: 4/0 str AL
Cable - ACSR: 4/0 ACSR
Die Index: 654
Manufacturer Series: RCJ
Description
Sleeves: Connector Type - Compression Sleeve, Partial Tension; Material - Aluminum; Length - 6.75"L; Conductor Type - AL; Cable - Stranded - 4/0 str AL; Cable - ACSR - 4/0 ACSR; Die Index - 654; Additional Information - Application: Jumper Sleeve (40% Partial Tension); Manufacturer Series - RCJ
Additional Info: Application: Jumper Sleeve (40% Partial Tension)